The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Double-sheet floor squeegee with soft, replaceable sponge rubber sheets
Floor squeegee with firm neck
- Very robust
- Has a long service life
Hygienic design for easy cleaning and maintenance
Dishwasher safe (at max. 80 °C, without sponge rubber)
In one plain colour, different colours available
Different colours reduce the risk of cross-contamination
The double-sheet water squeegee with cell rubber is perfect for easily removing water and food residues from all floors. Suitable for all types of flooring, adapts very well to uneven surfaces on the ground. The two edges allow the water squeegee to absorb more water. The replacement cartridge can be easily removed for cleaning or replacement.
Can be combined with any Vikan handle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!