- Weld-on hook for lifting loads
- Magnaflux crack tested to 100 %
- Safety factor 4
- Quality class QC 10
- Painted orange
- Not suitable for continuous rotary motion under load
- Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Tested and certified in accordance with standards GS-OA 1504, EN 1677
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!