Welcome to Würth UK For trade customers only
1 1/4 inch diamond wet core drill bit
1 1/4 inch diamond wet core drill bit - 1
1 1/4 inch diamond wet core drill bit - 2
1 1/4 inch diamond wet core drill bit - 3
1 1/4 inch diamond wet core drill bit - 4
1 1/4 inch diamond wet core drill bit - 5

For detailed information, other images and documents, please select individual articles from the following table.

1 1/4 inch diamond wet core drill bit

Long-life, high-quality diamond wet core bit for virtually all construction trades

See product details

Available in 4 versions
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
High profitability


The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.



Less resistance in the material


The approx. 10% narrower segments compared to competitor products prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the core bit (in contrast to other processes).

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!