For detailed information, other images and documents, please select individual articles from the following table.
Tyre trolley
Permanently welded steel construction
- Toe plate width: 500 mm
- Toe plate depth: 400 mm
- Toe plate thickness: 4 mm
- Load capacity: 250 kg
- Wheel diameter: 260 mm
- Wheel width: 85 mm
- Height: 1250 mm
- Handle height: 1250 mm
- Width: 660 mm
- Depth: 670 mm
- Pipe-wall thickness: 1.75 mm
- Pipe diameter: 26.9 mm
- Material of the push cart scoop: Steel plate
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 15,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Steel tube Ø: 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!