Welcome to Würth UK For trade customers only
Wheeled workbench BASIC RWB 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wheeled workbench BASIC RWB 2

Robust BASIC wheeled workbench with drawers for versatile, everyday use in the workshop.

  • Width x height x depth: 1500 x 835 x 750 mm
  • Colour of frame: Light grey RAL 7035
  • Colour of drawer: Gentian blue RAL 5010
  • Material of the tabletop: Beech multiplex
  • Tabletop thickness: 40 mm
  • Roll diameter: 160 mm
  • Load capacity: 300 kg
  • Material: Sheet steel
  • Surface: Powder-coated
  • Number of rolls: 4 PCS

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Number of drawers Drawer design Width x height x depth Quantity PU
Price/PU
0957503000
BASIC RWB 2/6 6 PCS 6 drawers, box height 130 mm/front height 180 mm 1500 x 835 x 750 mm
1 pcs
0957503005
BASIC RWB 2/4 3 PCS 1 door, H 540 mm, 3 drawers, box height 130 mm/front height 180 mm 1500 x 835 x 750 mm
1 pcs
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
  • Robust sheet-steel construction, welded with multiple edging

  • 40-mm bevelled worktop made from beech multiplex, water and oil-resistant thanks to colourless varnish

  • Central locking system to protect contents from theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 477 x 587 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers

  • Robust steering handle

  • Two fixed castors and steering rollers with brake, ∅ 160 mm