Welcome to Würth UK For trade customers only
AL 440 lockable window handle
AL 440 lockable window handle - 1
AL 440 lockable window handle - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AL 440 lockable window handle

Burglary-resistant technology prevents twisting off up to 100 Nm
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
  • With pressure cylinder, keyed alike, and one key

  • Meets the requirements of DIN EN 1627, RC1-RC3

  • Secured horizontal or vertical position

  • Die-cast zinc base escutcheon with quadruple 90° locking

  • 2 cams: Base escutcheon is secured against twisting
Notice

For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes.