The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
With anti-freeze for windscreen washer systems
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
Improved frost protection
Reliably and effectively prevents windscreen and headlamp washer units from freezing
Excellent, improved cleaning performance
Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt
Gentle on materials
Suitable for fan nozzle
Suitable for all vehicle types
Easy-to-clean effect
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!