For detailed information, other images and documents, please select individual articles from the following table.
Windscreen cutting line
For damage-free removal of vehicle windows with particularly narrow gaps
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High-tech fibres for very high tensile force
- Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps
Minimal risk of paint and interior damage
- Due to its round cross section, cutting injuries are extremely rare
Reusable and flexible
- Can be used two to four times
- If the thread tears, it can be knotted to continue working
The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!