Welcome to Würth UK For trade customers only

Windscreen/window adhesive

View our wide range of brochures here!

PROFESSIONAL QUALITY WINDSHIELD GLUE FROM WÜRTH

Because quality and professional service are essential for Würth we offer a range of polyurethane and MS Polymer glue for windshields allowing the replacement of any glazing on passenger and utility vehicles in all climatic circumstances and adapted to their own technical specificities.

Our windshield adhesives are one-component polyurethane glues and are applied using a gun according to the recommendations of the original equipment manufacturers, and to meet the requirements of all vehicle manufacturers.

HIGHLY TECHNICAL FOR PROFESSIONAL WORK

Our high viscosity windshield glue, Classic Plus glue, is based on one-component polyurethane and is suitable for any surface such as aluminium, magnesium and can be used on any vehicle, even those with high-end bodywork such as BMW, Alfa Romeo, Audi, Jaguar, Mercedes and Tesla. Non-conductive, it is suitable for any glazing with integrated antenna and has a crash testing safety certificate.

Ultimate window glue ensures high performance at ambient temperatures between -10 ° C. at 35 ° C, provided that the installation and immobilization times of the vehicle are observed. MS3 windshield adhesive based on MS 1K polymer is suitable for any type of elastic bonding, very good resistance to UV and weathering and non-conductive, therefore ideal for integrated antennas. It is used without a primer.

Their triangle-shaped cords applied to all types of bodywork make them a high-quality adhesive sealant, easy to apply. It is a practically universal auto product which is used for fixing glazing for motor homes or PMMA windshields on trailers.

TIPS AND ADVANTAGES OF WINDSHIELD ADHESIVES

After cleaning and preparing the surface with special Würth products (active cleaner and Varioprimer), the gluing of windshields and glazing can be carried out by following the advice provided by the car manufacturer on the geometry of the bead and the starting point of the cord.

Discover our other related product ranges: Windshield bonding cleaner, Windshield glue kit, Windshield repair kit, Windshield refitting, Windshield and window suction cup...