Welcome to Würth UK For trade customers only
Wire cable terminal With fork
Wire cable terminal With fork - 1
Wire cable terminal With fork - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable terminal With fork

For crimping stainless steel wire cables

See product details

Available in 3 versions
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
  • Welded version for high load capacity and durability

  • Pin and clip included in scope of delivery

  • Suitable for marine applications
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.



Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.



To compress wire rope terminals with a rope diameter of 2 to 6 mm, a hydraulic manual crimping tool must be used as well as the compatible crimping jaws.



Wire ropes with a diameter of 8, 10 and 12 mm cannot be compressed by hand. The use of stationary presses and/or rollers is required here.