The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire end ferrule with plastic sleeve
For short-circuit and earth fault-proof cables
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Polypropylene entry funnel
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
The enlarged insulating collar makes it suitable for all common short-circuit- and earth-fault-proof cables up to 3 kV (also for rubber insulated cables with finely stranded conductor/NSGAFÖU 1.8/3 kV).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!