For detailed information, other images and documents, please select individual articles from the following table.
CFF3000 wireless handheld transmitter
Maximum operating comfort by simply sending an encrypted command
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Status of patio door drive can be queried
- Maximum security due to AES 128-bit encryption
- Up to two drives can be controlled simultaneously
Teach-in of up to two drives possible.
If the handheld transmitter is lost, simply delete this from the drive memory. This prevents any loss of security
Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100
Dimensions subject to change. Subject to technical changes
Patio doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!