Welcome to Würth UK For trade customers only
CFT3000 wireless keyboard
CFT3000 wireless keyboard - 1
CFT3000 wireless keyboard - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CFT3000 wireless keyboard

Maximum operating convenience: simply enter an individually created numerical code

See product details

Available in 2 versions
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
  • Allows access authorisations to be granted

  • Easy, flexible and wireless assembly

  • Maximum security due to AES 128-bit encryption

  • Easy teach-in

  • Backlit display with high-quality touch surface
Notice

Teach-in of up to three FCA3000 patio door drives possible. Up to 32 different codes can be created via the keypad



The keypad should be mounted within the range of the drives



Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100

Dimensions subject to change. Subject to technical changes