The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Keyboard CFT3100 with Bluetooth technology
Maximum operating convenience: simply enter an individually created numerical code
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Door locked/unlocked and opened by way of code input via Bluetooth technology
- Access authorisations can be granted
- Easy, flexible and wireless assembly
- Maximum security with AES 128-bit encryption and keycard
- Backlit display with high-quality touch surface
- Easy teach-in via app
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
Teach-in of max. one CFA3100 door drive possible. Up to 27 different codes can be created via the keypad.
The keypad must be mounted within the Bluetooth range.
Not compatible with FCA3000.
Dimensions subject to change. Subject to technical changes
Simply tap the display gently and it is woken from sleep mode and is ready for the access code to be entered.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!