The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FCA3000 wireless patio door drive
Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Quick and easy to assemble
- Maximum security due to AES 128-bit encryption
- 3D alarm sensors signal at 110 dBA upon initial break-in attempt
- Easy drive teach-in
- Mechanical closing function retained, electrical control functions even when the lock cylinder is pressed in thanks to dual drive
Teach-in of up to 9 opening media possible, e.g. 8 x CFF3000 (radio remote control) and 1 x CFT3000 (radio keypad)
The patio door should be checked for ease of movement prior to assembly
Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!