Welcome to Würth UK For trade customers only
EASYLUX 12 V/24 V wireless remote control
EASYLUX 12 V/24 V wireless remote control - 1
EASYLUX 12 V/24 V wireless remote control - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 12 V/24 V wireless remote control

Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules

See product details

Available in 2 versions
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
  • Switch functions: Switch on/off and continuous dimming, continuously adjust colour temperature of multicolour LED lights

  • High flexibility: Several control modules can be taught in and controlled either together or split into up to 4 different channels using the remote control