For detailed information, other images and documents, please select individual articles from the following table.
Wood connector Press-In Plug, Type C6
Timber connector for single and doubled sided joist connections.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Timber Connectors are easily installed devices for improving the efficiency of timber structures.
They increase the joint strength, reduce the size of members required for a given load and simplify fabrication and erection.
The use of connectors in timber structures can make it possible to develop the full allowable load of the members connected.
In some circumstances, it can make a joint stronger than the members themselves
To be used with timber joists
Use appropriate fixings
Always ensure that compatible corrosions resistant fixings ares used I.e. do not use galvanised fixingswith stainless steel products or vice versa
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!