For detailed information, other images and documents, please select individual articles from the following table.
Rounding milling cutter for wood With ball bearing
For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Version
- Dia. 4-8 mm: Solid TC
- Dia. 10-20 mm: TC-tipped
Ball bearing
Diameter: 12.7 mm and 9.53 mm
Suitable for hand routers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!