Welcome to Würth UK For trade customers only
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure - 1
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure - 2
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure - 3
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure - 4
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure - 5

For detailed information, other images and documents, please select individual articles from the following table.

EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure
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
  • Continuous, flashing and pilot lamp functions

  • Special lens optics - highly focused light beam with long-distance illumination

  • Approved as a vehicle warning light

  • 110° swivelling lamp head, folding lamp handle

  • Four-step state-of-charge indicator

  • Microprocessor-controlled lighting technology with deep discharge protection (permanently rechargeable)

  • Maintenance-free lead-gel rechargeable battery (can be replaced by the user)

  • Robust, impact-resistant plastic housing

  • Compact dimensions - can be easily installed even in confined spaces in vehicles/rooms

  • 1.5 m power cable for connection to a 230 V AC power supply

  • 1.9 m connecting cable for connection to a 12 V/24 V DC vehicle electrical system
Notice

Caution: The charging station is not explosion-proof and must therefore not be operated in an area with an explosive atmosphere.

II 2 G Ex ib II C T4 Gb/II 2D Ex ib IIIC T 135°C Db