Winter socks
Winter socks - 1
Winter socks - 2

For detailed information, other images and documents, please select individual articles from the following table.

Winter socks

Warm winter socks made from comfortable sheep's wool for the cold season. Robust, antibacterial fabric. Right/left footbed.

  • Colour: Black, Red
  • Size: 45-47
  • Material: 36% acrylic, 21% polyamide, 22% wool, 18% polyester, 3% elasthane
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry-clean, Do not iron, Do not dry in drum dryer
  • Number of socks: 1 Pair
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
Art.-no. Colour Size Material Washable at Quantity PU
price/PU
M451053003
Black, Red 45-47 36% acrylic, 21% polyamide, 22% wool, 18% polyester, 3% elasthane 40°C
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
  • Protection and stability thanks to Comfort Step foot sole

  • High-quality, temperature-regulating sheep's wool

  • CORDURA® (extremely wear resistant) on the heel and on the top ensures wear resistance

  • Foot sole adapted for left and right feet

  • Antibacterial treatment