Welcome to Würth UK For trade customers only
Workbench PRO WUS 1
Workbench PRO WUS 1 - 1
Workbench PRO WUS 1 - 2
Workbench PRO WUS 1 - 3
Workbench PRO WUS 1 - 4
Workbench PRO WUS 1 - 5
Workbench PRO WUS 1 - 6
Workbench PRO WUS 1 - 7
Workbench PRO WUS 1 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench PRO WUS 1

Robust workbench with PRO undercounter cabinet for storing tools and other work materials.

  • Type description: PRO WUS 1/2
  • Width x depth x height (external dimension): 2000 x 750 x 840 mm
  • Width x depth: 2000 x 750 mm
  • Working height: 840 mm
  • Number of drawers: 2 PCS
  • Drawer design: 2 drawers, box height 70 mm/front height 90 mm, 1 door, H 540 mm
  • Load capacity of drawer: 100 kg
  • Colour of frame: Light grey RAL 7035
  • Colour of drawer: Gentian blue RAL 5010
  • Surface: Powder-coated
  • Material: Sheet steel
  • Design of the frame: Square steel tube
  • Load capacity: 800 kg
  • Material of the tabletop: Beech multiplex
  • Tabletop thickness: 40 mm
  • Surface of the tabletop: Transparent lacquered
  • Design: With plastic slider and leveller
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
Art.-no. Type description Width x depth x height (external dimension) Width x depth Working height Quantity PU
Price/PU
0957311221
PRO WUS 1/2 2000 x 750 x 840 mm 2000 x 750 mm 840 mm
1 pcs
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
  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material


The benefits of the PRO series:


  • Wide range of models for individual adaptation to your requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Base: 40 x 40 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Pro series workbenches and worktables come pre-assembled. With customised variants, assembly is required on the customer's premises.