The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workshop trolley BASIC 8.4
Efficient and mobile working with the compact, sturdy and manoeuvrable workshop trolley
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system
- Large storage capacity
- Individually customisable using the name plate
- Robust steel construction
- Ergonomic handle and sturdy castors make it easy to move and ensure stability
Dual locking concept
- Central locking mechanism with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Robust work surface with ABS top
- With raised edge and storage compartments for aerosol cans and small parts
- Optionally available with wooden or stainless steel worktop
Drawers
- Large usable drawer space
- High drawer load capacity of 30 kg
- Internal system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.
- Ball-bearing-mounted full-extension drawers
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimension |
| 0962 641 060 to 0962 641 063 | 1-3 | ![]() |
| 4-6 | ![]() | |
| 0962 641 070 to 0962 641 073 | 1-5 | ![]() |
| 6-7 | ![]() | |
| 0962 641 080 to 0962 641 083 | 1-7 | ![]() |
| 8 | ![]() |
Suitable for all types of workshops as it can be equipped according to your individual needs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!