Welcome to Würth UK For trade customers only
Kitchen Systems Waste Container 2 Inner Bins

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen Systems Waste Container 2 Inner Bins

32 litre capacity

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Removable recycling bin ideal for recycling and sorting domestic waste. They are designed for integration into kitchen furniture offering easier access to buckets. It has a total capacities of 32 liters.



The removable structure of this waste container can is fixed to the bottom of the modules, allowing a smooth total extraction thanks to the ball guides It incorporates. It has automatic extraction when the cabinet door is opened and can be installed in modules of at least 50 cm, although it is also possible to install it in modules of 40 cm without the automatic extraction system. It is characterized by its easy installation by means of the screws that are included in the product.



The set includes two removable containers of 16 L with a simple handle for easy removal. Made of plastic with stainless steel finish.



  • For mounting in 500mm module minimum.

  • Can be mounted in a 400mm modu le with manual pull-out.

  • Bottom fixing waste container and manual or automatic extraction with a total capacity of up to 32L.

  • Includes two removable containers of 16L.

  • The removal of the container and the opening of the lid are automatic, operated by the door itself. For installation in modules with minimum interior measurements of: width 500mm, depth 500mm and height 380mm.

  • Possibility of assembly with manual extraction in 400 mm units.

  • Made of plastic with a stainless steel finish.