ENSURE DURABLE PROTECTION ON METAL SURFACES WITH ZINC SPRAY
Zinc spray is used by metalworking and automotive professionals as a protective coating, for visual enhancement, repair and protection of metal surfaces against corrosion.
ALKYD RESIN FORMULA WITH GOOD ADHESION ON FERROUS METALS AND ZINC-PLAYED SURFACES
Zinc spray offers excellent adhesion to bare metal, allowing you to apply without any priming coats. Würth Zinc Spray provides up to 100 hours of corrosion protection.
ZINC SPRAY
Zinc spray is a product used by professionals in different areas such as construction, hydraulics and the electrical sector. Zinc spray is a versatile protective product to always have in your work bag, perfect for retouching surfaces and galvanized products. On the Würth online store you can buy a complete range of zinc sprays.
Each can of galvanizing spray is applied extremely quickly on the surface to be protected and, thanks to the quality of the components, guarantees a long service life and protection from rust and corrosion. The zinc spray can withstand most acids and alkaline solutions, ensuring only excellent, fast-drying coverage as well as a similar appearance to the original surface. Being a product with good electrical conductivity it is suitable for spot welding.
This zinc spray can ensures a long-lasting protective coating for all metal surfaces, as well as excellent protection against corrosion. Zinc spray has excellent adherent properties on pure metal and is recommended by our experts as an excellent finish to offer corrosion protection for all metal surfaces. Zinc spray also provides over 100 hours of resistance to salt spray (DIN 50021 SS).
ZINC SPRAY FOR PROFESSIONAL USE
Würth is the supplier to numerous professionals of a full range of zinc spray paint. Practical and convenient to apply, the galvanizing spray ensures continuous protection without leaving imperfections or smudges on the surface. The metal light protective spray galvanizing paint, based on zinc and aluminum, is suitable for all types of metal surfaces. It protects against corrosion and against atmospheric agents with a lasting effect over time.
For optimal application it is recommended to use it on a dry clean surface, free from grease, oil and dust. Zinc Spray or Zinc Spray Perfect ensures excellent long-term protection and an excellent metallic surface finish. The thickness of the coating is consistent from the first applied coat. By choosing this product, the professional may save considerable time as only one operation is required. The adjustable nozzle makes the application comfortable and precise and the adjustable design allows you to apply zinc spray on aluminum quickly and reliably on large areas and with fewer repairs. The zinc aluminum spray is safe and does not cause harm to the professional who uses it because it complies with the DIN EN ISO 1461 standard.