For detailed information, other images and documents, please select individual articles from the following table.
ExStik pH Meter Extech PH100
Capable of carrying out testing in liquids, solids and semi-solids, the Extech PH100 is a great tool for measuring pH levels no matter what the application is.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
In order to gain measurements on the three aforementioned states the PH100 uses a high quality flat surface electrode that's designed to enhance measurement accuracy and prevent electrode breakage and clogged junction problems. If the electrode does become damaged or needs replacing the PH100 will let you know about it via its unique RENEW indicator function. It also includes a CAL alert function which lets you know exactly when your pH meter needs calibrating in order to ensure measurement accuracy.
This pH meter is capable of measuring across a wide range from 0 to 14pH, making it suitable for the accurate evaluation of both acidic and alkaline solutions. When testing the device actually measures both the pH level and the overall temperature of the targeted application, with both of these results displayed simultaneously on the PH100's LCD screen. This data can then be stored directly on the device thanks to built in memory that allows storage of up to 15 sequentially tagged readings.
Also included on the PH100 are a data holding function, auto power off function, low battery indication and IP57 waterproof design for protecting the device in wet conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!