Welcome to Würth UK For trade customers only
pias® drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218
pias<SUP>®</SUP> drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218 - 1
pias<SUP>®</SUP> drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218 - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218

Black steel, zinc flake coating, AW drive

See product details

Available in 1 version
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
pias drilling screws Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.