The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, pan head with collar and H cross recess pias®
Steel, black zinc flake (ZFBM), H cross recess
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Drilling, thread forming and screwing in one step, saving considerable time and effort
Exact drilling diameter for any screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents mistakes in the installation
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Zinc-plated drilling screws must only be used where dampness is not to be expected.
- For connection elements with a construction product approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!