- Easy to adjust for any thread diameter and pitch
- No further calibration necessary
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Scope of delivery:
- 1 external cutter NES 1A 4–19 mm + 5/32–3/4 inch
- 1 external cutter NES 2 17–38 mm + 11/16–1 1/2 inch
- 1 external cutter NES 3 35–152 mm + 1 1/4–6 inch
- 3 replacement cutting blades (pair)
- 1 hand deburring tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!