Professional Floor Type Hydraulic Press 20 Tonne
Hydraulic workshop press YK20F v1
WRKSHPPRES-HYDR-FLOORTYPE-YK20F-20T
Art.-no. 9501015171
EAN 4099618010095
Register now and access more than 15,000 products
- Sliding hydraulic ram assembly giving 403mm of lateral travel for off-centre pressing applications.
- Fitted with ram pressure gauge.
- Supplied with flat pressing plate/V-blocks.
Datasheets(X)
Material | Steel |
Height | 1796 mm |
Pressing force | 196133 N |
Colour | Red, Black |
Depth | 206 mm |
Width | 975 mm |