Welcome to Würth UK For trade customers only

Professional paint roller Lambswool

Paint roller professional lambswool
PNTROLL-LAMBSKIN-B180MM

Art.-no. 06930104

EAN 4024835010535

Individual price display after login
Professional paint roller Lambswool

Art.-no. 06930104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High-quality, premium lambswool, pile approx. 20 mm, low lint
  • Low lint

  • Low spatter

  • Good paint absorption and application

  • Good coverage

  • For a streak-free finish
Notice

Lambswool is a natural product and therefore requires proper care. Not suitable for fat-dissolving, alkaline materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all water-soluble paints. For smooth to lightly textured surfaces. For indoor and outdoor use

Width

18 cm

Roller pile height

22 mm

Outer diameter

90 mm

Internal diameter

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information