Protective glove Ansell TouchNTuff® 92-605
Chemical protective glove Ansell TouchNTuff 92-605
GLOVE-ANSELL-TOUCHNTUFF-92-605-SZ6.5-7
Art.-no. 1931020825
EAN 4056807356693
Register now and access more than 15,000 products
The nitrile TouchNTuff® offers four-times the puncture resistance of natural latex gloves and three-times the puncture resistance of neoprene disposable gloves.
As the glove is free of latex proteins, there is no risk to the wearer of a type I allergy. This glove offers a secure wet and dry grip and can be put on and taken off easily due to its unique formulation with "thin nitrile technology".
Datasheets(X)
- Working with chemicals
- Electronics
- Glass production
- Handling cytostatics
- Handling of complex components
- Laboratory analysis
- Assembly of parts coated in oil
- Light assembly work
- Lacquering and painting tasks
- Pharmaceuticals
- Printing
Size | 6,5-7 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |
Colour | Green |