Protective tape
PROTTPE-YELLOW-W50MM-L10M
Prices for customers after login
Register now and access more than 15,000 products
Cut-resistant
Easy to use
Thin webbing
Apply thinly under tiles
Good compatibility with all processing agents
In a practical dispenser box
Würth Catalogue(X)
Datasheets(X)
Certificates/Documents(X)
Material | Polyamide and aramid fabric |
Colour | Yellow |
Thickness | 0.65 mm |
Length | 10 m |
Width | 50 mm |
Width of cutting protection zone | 40 mm |