Protective tape

Protective tape
PROTTPE-YELLOW-W50MM-L25M

Art.-no. 0888001251

Prices for customers after login

Protective tape

Art.-no. 0888001251

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

Self-adhesive fabric tape to protect the second sealing layer against unintentional cuts during renovation work in the field of silicone joints (wall, floor joints and bath and shower edging)

Cut-resistant


  • Double woven

  • Central as hose


Easy to use


  • Self-adhesive (fixing aid)

  • Extremely flexible


Thin webbing


Apply thinly under tiles



Good compatibility with all processing agents



In a practical dispenser box

Product information

Würth Catalogue(X)

Datasheets(X)

Material

Polyamide and aramid fabric

Colour

Yellow

Thickness

0.65 mm

Length

25 m

Width

50 mm

Width of cutting protection zone

40 mm

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information