Pump Spray Bottle - MULTI Pro 2
Pump spray bottle MULTI Pro 2 IK
PMPSPRBTL-TRANSLUCENT-2.5BAR-1.9LTR
Art.-no. 9501022106
EAN 4068362089879
Register now and access more than 15,000 products
The IK MULTI Pro 2 sprayer is well known by its maximum performance in terms of ergonomics, ease of use and safety. It offers a professional spraying solution to achieve optimum results in a wide range of sectors.
IK MULTI Pro 2 is designed for maximum strength and versatility with the most aggressive chemicals.
This sprayer is particularly resistant to acids.
SECTORS IN WHICH TO USE:
- Building
- Cleaning and disinfection
- Industry and maintenance
- Automotive and detailing
- Pest control
- Epidemics & virus control
- Air conditioning (HVAC)
PRODUCTS WITH WHICH TO USE:
- Disinfectants
- Neutral products
- Acids
- Solvent-based pesticides (LIMITED)
- Alcohols (LIMITED)
- Oils (LIMITED)
- Solvents (LIMITED)
- Petroleum by-products (LIMITED)
FUNCTIONAL INFORMATION:
- Translucent tank with level indicator
- Base for greater stability
- Large opening easy filling
- Safety lock
- Safety valve with depressurisation option
- Protective sleeve for valve chamber
- Ability to identify content via coloured caps
- Option of fitting other types of nozzles and accessories
Datasheets(X)
Material | Plastic |
Colour | Translucent, Black |
Diameter | 16 cm |
Height | 31 cm |
Contents | 1.9 l |