Welcome to Würth UK For trade customers only

Qck-actn plug cnnctn, PN main pipe

Qck-actn plug cnnctn, PN main pipe, others
QCKPLGCON-PLA-STRAIGHT-D16MM

Art.-no. 088501 016

EAN 4046777549560

Individual price display after login
Qck-actn plug cnnctn, PN main pipe

Art.-no. 088501 016

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (D1)

16 mm

Outer diameter (G)

27 mm

Length (L)

51 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information