Quick-release shackle in zinc-plated steel
Quick lock coupling steel zinc plated
QCKLOK-CUPL-F.CHN-W-(A2K)-TH5MM
Art.-no. 086225
EAN 4058794773958
Register now and access more than 15,000 products
- In zinc-plated steel.
- This universal ring is convenient, secure, effective and simple, and always ready to use.
- The larger opening means this shackle can fasten fabric slings.
Datasheets(X)
Breaking load = MWL x 4.
Loads are purely indicative according to the information provided by our suppliers and we assume no liability.
Material | Steel |
Surface | Zinc plated |
Length of link (internal) (l1) | 52 mm |
Width of link (internal) (b1) | 13 mm |
Thickness (d1) | 5 mm |
Width of mouth (b3) | 13 mm |
Permissible load | 1.25 kN |
Product weight (per item) | 25.000 g |