Ratchet Podger Spanner 17mm x 19mm
Scaffolding ratchet LASER
RTCHSPN-SCFLD-PODGER-17X19MM
Art.-no. 9501015111
EAN 4099618006630
Register now and access more than 15,000 products
Manufactured from chrome vanadium with a durable black phosphate finish and a hole for safety cord attachment. A professional tool ideal for scaffolding and construction use, precision engineered to ANSI and DIN standards.
- Deep socket: protects knuckles when working near brickwork.
- Bi-Hex (12pt) double sided ratchet mechanism.
- Ideal for scaffolding and construction.
- Manufactured from chrome vanadium with black phosphate finish
Size: 17mm x 19mm. Length: 315mm.
Datasheets(X)
Width across flats | 17 x 19 mm |
Length (L1) | 315 mm |
External diameter of ring (B) | 23 mm |
Tapered-bolt length (L2) | 280 mm |
Tapered bolt diameter (D1) | 13 mm |