Rebate Set Sashlock
Locking plate for high secure mortise lock
AY-LOKPLT-DRLOK-KIT-ST-(CR)-10PCS
Register now and access more than 15,000 products
The Sashlock Rebate Set is non handed to reduce stockholding.
Full fitting instruction is supplied.
Complies with both European and British standards BS EN 12209 & BS3621:2004)
Over 1000 key variations
For added security (2 manganese bronze keys)
Hardened stell and anti-drill plates
Datasheets(X)
Doors
Select position of lock of door and chisel the mortice and rebate. Place face plate over the lock.
Insert the lock into the door using thenylon packing pieces to bringit flush with the door edge.
Ensure packing pieces are in line with the holes in the face plate and secure the lock with screws provided.
On the opposite door select the position for the box striker rebate and secure with the screws provided.
Material | Steel |
Surface | Chrome plated |
Face plate width | 30 mm |
Width (B) | 30 mm |
Length x width x height | 178 x 30 x 178 mm |