Welcome to Würth UK For trade customers only

Recessed LED light EBL-24-14 For recessed installation

LED recessed light EBL-24-14
LGHT-LED-(EBL-24-14)-EW-ALUCOL

Art.-no. 0976504305

EAN 4056807713458

Individual price display after login
Recessed LED light EBL-24-14 For recessed installation

Art.-no. 0976504305

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For illumination of shelves and display cases in kitchens, living rooms, bathrooms as well as bedroom furniture
  • Built-in light for installation diameter 68 mm in square design

  • Available in chrome matt and stainless steel colours

  • Available in light colour adjustable white (2700–5000 K)

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Nominal voltage

24 V

Material

Plastic

Colour

Aluminium coloured

Type of assembly

For embedding

Power rating

4 W

Number of LEDs

72 PCS

Colour of light

Adjustable white

Min./max. colour temperature

2700-5000 K

Luminous flux

270 lm

Min. colour rendering index (CRI)

92

Height

13 mm

Outer diameter

75 mm

Installation diameter

68 mm

Installation depth

12 mm

Connection type

Plug-in system LD2

Cable length

2500 mm

IP protection class

IP 44

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

54000 h

With switch

No

Energy efficiency class

G

Included in delivery

1 x LED recessed light EBL-24-14 incl. 2500 mm connection line

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11

x 1 pcs

SWITCH-EL-W-COL-DIMM-CONTR-24V-W-4C-RC

Wireless dimming and colour controller 24 V made of plastic
x 1 pcs

SWITCH-EL-W-COL-DIMM-CONTR-24V-W-1C-MRC

Wireless dimming and colour controller 24 V made of plastic
x 1 pcs

SWITCH-EL-W-COL-DIMM-CONTR-24V-W-1C-IRC

Wireless dimming and colour controller 24 V made of plastic
x 1 pcs

SWITCH-EL-W-COL-DIMM-CONTR-24V-WO-RC

Wireless dimming and colour controller 24 V made of plastic
x 1 pcs

SWITCH-EL-ZIGBEE-COL-DIMM-CONTR-24V

x 1 pcs

SWITCH-EL-ZIGBEE-COL-DIMM-CONTR-24V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ASMBYSPG-(F.LGHT-LED)-ST-ZN

Suitable for built-in lights EBL-24-2 to EBL-24-7
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information