Welcome to Würth UK For trade customers only

Rectangular screw-on bar with integrated tilt adjustment for the front

Rectangular railing DWD
RECTANGLRLNG-F.DWD-ALUMET-NL550MM

Art.-no. F092077412

EAN 9003012464496

Individual price display after login
Rectangular screw-on bar with integrated tilt adjustment for the front

Art.-no. F092077412

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length

550 mm

Material

Aluminium-plastic

Surface

Powder-coated/plain

Colour

White aluminium, similar to RAL 9006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information