Refuse bag Without pull tie
Large refuse bag without pull tie
LREFUSBG-PE-BLACK-450X860MM
Register now and access more than 15,000 products
- State-of-the-art manufacturing methods for consistently high quality
- Tear-resistant LDPE film, suitable for various requirements or applications
- Available in different colours
- The manufacturing process may result in slight colour variations
Datasheets(X)
Contents | 77400 cm³ |
Material thickness | 12 µm |
Width | 450 mm |
Length | 860 mm |
Colour | Black |
Material | PE - Polyethylene |