Rigid steel-armoured pipe, hot-dip galvanised Stapa-Steck-WESF
Steel armoured conduit hdg STC-plug-WESF
CND-STEELARMOURED-WESF-PLUG-EN25
Art.-no. 0975268025
EAN 4052712469664
Register now and access more than 15,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Outer diameter | 25 mm |
Internal diameter | 22.2 mm |
Classification code for electrical conduit | 4457 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 400 °C |
Length of rod | 3 m |
Material | Steel |
Surface | Hot dip galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!