Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Road marker

Road marker
ROADMRK-YELLOW-600ML

Art.-no.: 0893199202

Prices for customers after login

Road marker

Art.-no.: 0893199202

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Marking spray with safety closure for highlighting road damage and construction sites

Safety cap for clean application


  • The paint cannot leak out accidentally

  • The fingers are protected against paint mist and splashes


Fine and accurate jet of paint


Ideal for writing



Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces.



Weather-resistant & frost-proof


Usable and resistant even in damp and cold weather (down to -18°C).



High-quality pigmentation


Excellent luminosity and coverage


(Can be seen clearly from far away)



Quick drying time



High abrasion resistance

Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Datasheets(X)

Safety data sheet 1

Application area

For temporary (up to 2-3 months) marking and labelling of paths and driving routes, road damage as well as the course of pipes and lines in the construction and surveying field. Can be used on asphalt, concrete, wood, stone, glass, metal etc. Good adhesion to absorbent, non-absorbent and slightly damp surfaces.

Instructions
  • Shake the spray can well upside down before using to ensure good mixing of the colour (the mixing balls should be heard).

  • After use, spray the valve until empty (until only propellent comes out) to clean valve and diffuser.

  • Can be applied to any type of surface, including damp surfaces.

  • We recommend a spraying distance of approx. 10 cm to the surface to be marked for accurate and clear markings.

Contents

600 ml

Colour

Yellow