Roll-in slot nut with spring ball stainless steel
Roll-in slot nut with spring ball stainless steel
SLNUT-MVA-SST-M8-22X13,5MM
Art.-no. 4952600258
EAN 4056807473307
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Thread type x nominal diameter (M) | M8 |
Length (l1) | 22 mm |
Width (b1) | 13.5 mm |
Height (h1) | 7.2 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
