Welcome to Würth UK For trade customers only

Roller System Wheel Set Sliding Doors

Sliding dr fitting set f dr w/o dmpng Emuca 13 pcs
ACCE RAILWAY 1P C/FRENO

Art.-no. 9501004515

EAN 8432393135762

Individual price display after login
Roller System Wheel Set Sliding Doors

Art.-no. 9501004515

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The sliding door systems add a modern and minimalist touch to your wardrobe or dressing room. They are systems for the sliding of doors with upper support and they are produced with high quality materials and optimum functioning. There is also the possibility of soft opening and closing.

Sliding system of wooden doors.

4-wheel sets with ball bearings, height adjustment of 10 mm and anti-slip locking system.

Lower guide with rotating wheel.

Two way soft close, a single device serves for opening and closing. Available in two forces.

The stop brake does not require pre-drilling for installation in the track.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

6114420

Suitable for number of doors

1

Material of door

Plastic, Wood

Suitable for max. door weight

20 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information