Roller System Wood Door Sliding Doors
Frn sldng door fitting set small, Emuca, 13 pcs.
JG CARROS 2P CLIPO 16 INT MAD
Art.-no. 9501004256
EAN 8432393135694
Register now and access more than 15,000 products
Designed for 2 wooden doors that slide hung down from within the wardrobe.
Manual adjustment of the sliders to ±1.5mm height.
The fastening of the slider is carried out manually with easy clipping.
Break with clip effect that keeps the door in its position.
Soft closing is available for the system.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 6110520 |
Suitable for number of doors | 2 |
Material of door | Plastic, Wood |
Suitable for max. door weight | 15 kg |
