Roller slip-in bracket
Roller slip-in bracket, others
SLPINBRKT-ROLL-ST/PLA-100X40MM
Art.-no. 0693012185
EAN 4053479795928
Register now and access more than 15,000 products
Datasheets(X)
Min. width of roller | 100 mm |
Max. width of roller | 150 mm |
Wire diameter | 5 mm |
Length | 40 mm |
Width | 100 mm |