Roofing Underlay Strip WÜTOP AR

Roof underlay strip WÜTOP AR
ROOFUNDRLAYSTR-WÜTOP-1.5X50M

Art.-no. 0681150050

Prices for customers after login

Roofing Underlay Strip WÜTOP AR

Art.-no. 0681150050

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

230g coating weight per m²

Triple-ply construction of two polypropylene non-woven spunbond layers and a microporous film interlayer, to provide a weight of 125gsm and ultimate strength in performance.



Water Resistant

Providing at least 2.0m in water resistance



Tough and durable

Can be used as a temporary roof covering



UV and heat resistant
Notice
  • Vapour permeable with a performance better than required BS5250

  • Completely watertight providing at least 2.0m in water resistance

  • BM TRADA independently certified
Application area

Warm/ cold and temporary roofs

Coating weight per m²

230 g

Length of roll

50 m

Roll width

1.5 m

Material

Polypropylene fleece

Min./max. temperature resistance

-40 to 120 °C

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information