Welcome to Würth UK For trade customers only

Rotation laser set RL1-18 4 pieces

Rotary laser level set RL1-18 4 pieces
ROTLASRLEVL-SET-(RL1-18)-4PCS

Art.-no. 5709300980

EAN 4062856230280

Individual price display after login
Rotation laser set RL1-18 4 pieces

Art.-no. 5709300980

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The fibreglass-reinforced composite housing makes the RL1-18 perfect for use on the construction site.

For horizontal work indoors and outdoors



Manual tilt function in one axis possible



Maximum rotational speed of 2000 rpm


The rotating beam becomes a precise line on the wall



Scan mode for increased visibility under adverse conditions



Automatic height monitoring


Prevents levelling errors due to wind, soft substrates and knocks against the tripod



Saves time


Automatic self-levelling takes just seconds



Protection class IP 55


Dustproof, protected against jets of water



Battery life: 30 hours (Li-ion battery)


Can be recharged on the device thanks to the charger socket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For transferring levels, horizontal alignment indoors and outdoors, monitoring the excavation of foundation pits and the suspension of ceilings.

Number of pieces in assortment/set

4 PCS

Product weight (per item)

8500.000 g

including:
1 x

SNDROD-LT-F.STRAIGHTEDGE

Description: Aluminium measurement aid for levelling with millimetre graduation
Quantity: 1 x
1 x

TRIPOD-LT-ALU-FLATHEAD-(L90-170CM)

Description: High-quality flat-headed stand for levelling and laser devices
Quantity: 1 x
1 x

ROTLASRLEVL-(RL1-18)

Description: Specifically designed for outdoor use. Extremely robust with a long service life and easy to operate. The fibre glass-reinforced composite housing makes the RL1-18 perfect for use on construction sites.
Quantity: 1 x
1 x

LASRRECV-RLE18

Description: The hand-held receiver RLE 18 receives red laser beams from rotation lasers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information