Welcome to Würth UK For trade customers only

Round brush LM For solvent-based paints

Round brush LM
RDBRSH-LM-PA-SZ4

Art.-no. 069300504

EAN 4065746287319

Individual price display after login
Round brush LM For solvent-based paints

Art.-no. 069300504

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High-quality round brush for a uniform surface finish due to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Liquid-tight and non-staining ferrule


  • The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids

  • The metal-free ferrule cannot corrode and thus lasts longer with proper care


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for painting tasks with solvent-based paints on smaller areas such as corners, pipes, window and door frames

Material of bristles

Synthetic

Colour of bristle

Black

Material of long handle

Wood

Material of ferrule

Polyamide

Length of bristles

42 mm

Size

4

Brush ring diameter

25 mm

Suitable for painting agent

Solvent-based lacquer

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PNTTUB-PLA-315X165X80MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information